Air Filter, 5-13/32 x 12-31/32 in.

BALDWIN FILTERS| Zoro #: G0487873| Mfr #: RS3542

$25.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487873 Mfr #: RS3542
Air Filter Design: Element Only, RadialDescription/Special Features: Outer Air Filter
Width: 5-13/32"Outside Dia.: 5-13/32"
Length: 12-31/32"Item: Air Filter
Includes: 3-3/16" (81.0) One End I. GasketHeight: 12-31/32"
Country of Origin (subject to change): United States

Product Description

Air Filter, Outer Air Filter, Height 12-31/32 In., Length 12-31/32 In., Width 5-13/32 In., Outside Dia. 5-13/32 In., Includes 3-3/16 In. (81.0) One End I. Gasket

Product Reviews

Save 15%. Sign up for Z-mail.