STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Air Filter, 5-1/4 x 11-1/4 in.

BALDWIN FILTERS| Zoro #: G1975951| Mfr #: PA2488FN

$20.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-1/4"
Length: 11-1/4"
Air Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975951 Mfr #: PA2488FN
Width: 5-1/4"Length: 11-1/4"
Air Filter Design: Element OnlyDescription/Special Features: Outer Air Element with Fins
Includes: 6-3/8" Fins,Attached, G103-N IncludedHeight: 11-1/4"
Outside Dia.: 5-1/4"Country of Origin (subject to change): United States

Description

Air Filter, Outer Air Element with Fins, Height 11-1/4 In., Length 11-1/4 In., Width 5-1/4 In., Outside Dia. 5-1/4 In., Includes 6-3/8 In. Fins,Attached, G103-N Included

Reviews