KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 5-1/4 x 9-1/2 in.

BALDWIN FILTERS| Zoro #: G2212901| Mfr #: PA2949FN

$32.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 6-3/8" Fins, Flame Retardant Media, Gasket, Gasket Attached
Width: 5-1/4"
Description/Special Features: Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212901 Mfr #: PA2949FN
Includes: 6-3/8" Fins, Flame Retardant Media, Gasket, Gasket AttachedWidth: 5-1/4"
Description/Special Features: Air ElementOutside Dia.: 5-1/4"
Length: 9-1/2"Height: 9-1/2"
Item: Air Filter ElementAir Filter Design: Element Only
Country of Origin (subject to change): United States

Description

Air Filter Element, Air Element, Height 9-1/2 In., Length 9-1/2 In., Width 5-1/4 In., Outside Dia. 5-1/4 In., Includes 6-3/8 In. Fins, Flame Retardant Media, Gasket, Gasket Attached

Reviews