KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-11/16 x 15-7/16 in.

BALDWIN FILTERS| Zoro #: G0576913| Mfr #: PA3690

$58.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-11/16"
Item: Air Filter
Includes: 8-13/32" Lid, Wing Nut, Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576913 Mfr #: PA3690
Width: 6-11/16"Item: Air Filter
Includes: 8-13/32" Lid, Wing Nut, Attached GasketDescription/Special Features: Outer Air Element with Lid
Height: 15-7/16"Length: 15-7/16"
Air Filter Design: Element OnlyOutside Dia.: 6-11/16"
Country of Origin (subject to change): South Africa

Description

Air Filter, Outer Air Element with Lid, Height 15-7/16 In., Length 15-7/16 In., Width 6-11/16 In., Outside Dia. 6-11/16 In., Includes 8-13/32 In. Lid, Wing Nut, Attached Gasket

Reviews