20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Filter, 6-1/16 x 15-3/32 in.

BALDWIN FILTERS| Zoro #: G1945955| Mfr #: PA4697FN

$71.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945955 Mfr #: PA4697FN
Air Filter Design: Element OnlyIncludes: 7-17/32" Fins, Gasket Included, Attached Gasket, 21/32" (16.7) and 3-7/16" (87.3) I. Gasket
Length: 15-3/32"Item: Air Filter
Description/Special Features: Outer Air Element with FinsHeight: 15-3/32"
Width: 6-1/16"Outside Dia.: 6-1/16"
Country of Origin (subject to change): United Kingdom

Product Description

Air Filter, Outer Air Element with Fins, Height 15-3/32 In., Length 15-3/32 In., Width 6-1/16 In., Outside Dia. 6-1/16 In., Includes 7-17/32 In. Fins, Gasket Included, Attached Gasket, 21/32 In. (16.7) and 3-7/16 In. (87.3) I. Gasket
Save 15%. Sign up for Z-mail.