KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-1/2 x 1-9/16 in.

BALDWIN FILTERS| Zoro #: G1389823| Mfr #: PA5341

$41.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-1/2"
Item: Air Filter Element
Includes: Gasket Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389823 Mfr #: PA5341
Width: 6-1/2"Item: Air Filter Element
Includes: Gasket AttachedDescription/Special Features: Cabin Air Filter Element
Height: 1-9/16"Length: 10-11/32"
Air Filter Design: Element OnlyCountry of Origin (subject to change): Germany

Description

Air Filter Element, Cabin Air Filter Element, Height 1-9/16 In., Length 10-11/32 In., Width 6-1/2 In., Includes Gasket Attached

Reviews