JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Filter, 6-1/2 x 14-1/32 in.

BALDWIN FILTERS| Zoro #: G1000824| Mfr #: RS3544

$30.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1000824 Mfr #: RS3544
Includes: 3-9/16" (90.5) One End I. GasketItem: Air Filter
Height: 14-1/32"Air Filter Design: Element Only, Radial
Description/Special Features: Outer Air FilterWidth: 6-1/2"
Outside Dia.: 6-1/2"Length: 14-1/32"
Country of Origin (subject to change): United States

Product Description

Air Filter, Outer Air Filter, Height 14-1/32 In., Length 14-1/32 In., Width 6-1/2 In., Outside Dia. 6-1/2 In., Includes 3-9/16 In. (90.5) One End I. Gasket

Product Reviews

Save 15%. Sign up for Z-mail.