KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-1/8 x 14-3/8 in.

BALDWIN FILTERS| Zoro #: G1881363| Mfr #: PA2460

$53.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-1/8"
Item: Air Filter Element
Includes: Attached Gasket, Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881363 Mfr #: PA2460
Width: 6-1/8"Item: Air Filter Element
Includes: Attached Gasket, GasketDescription/Special Features: Inner Air Filter Element
Height: 14-3/8"Length: 14-3/8"
Air Filter Design: Element OnlyOutside Dia.: 6-1/8"
Country of Origin (subject to change): United States

Description

Air Filter Element, Inner Air Filter Element, Height 14-3/8 In., Length 14-3/8 In., Width 6-1/8 In., Outside Dia. 6-1/8 In., Includes Attached Gasket, Gasket

Reviews