KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-21/32 x 1-5/16 in.

BALDWIN FILTERS| Zoro #: G1946174| Mfr #: PA4100

$12.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-21/32"
Item: Air Filter Element
Description/Special Features: Panel Air Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946174 Mfr #: PA4100
Width: 6-21/32"Item: Air Filter Element
Description/Special Features: Panel Air ElementHeight: 1-5/16"
Length: 8-7/8"Air Filter Design: Element Only, Panel
Country of Origin (subject to change): Morocco

Description

Air Filter Element, Panel Air Element, Height 1-5/16 In., Length 8-7/8 In., Width 6-21/32 In.

Reviews