Air Filter, 6-3/32 x 12-3/8 in.

BALDWIN FILTERS| Zoro #: G1029612| Mfr #: PA3670

$55.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6-3/32"
Item: Air Filter Element
Includes: 7-5/8" Lid, Flame Retardant Media, (2) Gaskets Attached, G103-N, Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029612 Mfr #: PA3670
Width: 6-3/32"Item: Air Filter Element
Includes: 7-5/8" Lid, Flame Retardant Media, (2) Gaskets Attached, G103-N, Wing NutDescription/Special Features: Outer Air Filter Element
Height: 12-3/8"Length: 12-3/8"
Air Filter Design: Element OnlyOutside Dia.: 6-3/32"
Country of Origin (subject to change): United States

Description

Air Filter Element, Outer Air Filter Element, Height 12-3/8 In., Length 12-3/8 In., Width 6-3/32 In., Outside Dia. 6-3/32 In., Includes 7-5/8 In. Lid, Flame Retardant Media, (2) Gaskets Attached, G103-N, Wing Nut

Reviews