Air Filter, 6-5/8 x 11-11/32 in.

BALDWIN FILTERS| Zoro #: G2065357| Mfr #: PA2804

$38.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065357 Mfr #: PA2804
Item: Air Filter ElementAir Filter Design: Element Only
Description/Special Features: Air ElementIncludes: 1-13/32" (35.7) One End I. Gasket
Width: 6-5/8"Outside Dia.: 6-5/8"
Length: 11-11/32"Height: 11-11/32"
Country of Origin (subject to change): United States

Product Description

Air Filter Element, Air Element, Height 11-11/32 In., Length 11-11/32 In., Width 6-5/8 In., Outside Dia. 6-5/8 In., Includes 1-13/32 In. (35.7) One End I. Gasket
Save 15%. Sign up for Z-mail.