KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 6-7/8 x 20-1/2 in.

BALDWIN FILTERS| Zoro #: G0827425| Mfr #: PA3630-FN

$36.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-7/8"
Item: Air Filter Element
Includes: 8-3/4" Fins, Attached, G103-N Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827425 Mfr #: PA3630-FN
Width: 6-7/8"Item: Air Filter Element
Includes: 8-3/4" Fins, Attached, G103-N IncludedDescription/Special Features: Outer Air Filter Element
Height: 20-1/2"Length: 20-1/2"
Air Filter Design: Element OnlyOutside Dia.: 6-7/8"
Country of Origin (subject to change): United States

Description

Air Filter Element, Outer Air Filter Element, Height 20-1/2 In., Length 20-1/2 In., Width 6-7/8 In., Outside Dia. 6-7/8 In., Includes 8-3/4 In. Fins, Attached, G103-N Included

Reviews