KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 7-13/32 to 10-13/32 x 23 in.

BALDWIN FILTERS| Zoro #: G2426024| Mfr #: PA2703

$83.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-13/32" to 10-13/32"
Item: Air Filter
Includes: (2) Gaskets Attached, G298-AF Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426024 Mfr #: PA2703
Width: 7-13/32" to 10-13/32"Item: Air Filter
Includes: (2) Gaskets Attached, G298-AF IncludedDescription/Special Features: Conical-Shaped Air Element
Height: 23"Length: 23"
Air Filter Design: Element Only, RadialOutside Dia.: 7-13/32" to 10-13/32"
Country of Origin (subject to change): United States

Description

Air Filter, Conical-Shaped Air Element, Height 23 In., Length 23 In., Width 7-13/32 In. to 10-13/32 In., Outside Dia. 7-13/32 In. to 10-13/32 In., Includes (2) Gaskets Attached, G298-AF Included

Reviews