KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 7 x 1-19/32 in.

BALDWIN FILTERS| Zoro #: G1867153| Mfr #: PA2127

$8.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7-7/8"
Description/Special Features: Panel Air Element
Height: 1-19/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867153 Mfr #: PA2127
Length: 7-7/8"Description/Special Features: Panel Air Element
Height: 1-19/32"Width: 7"
Item: Air Filter ElementAir Filter Design: Element Only, Panel
Country of Origin (subject to change): Morocco

Description

Air Filter Element, Panel Air Element, Height 1-19/32 In., Length 7-7/8 In., Width 7 In.

Reviews