LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Air Filter, 8-1/4 x 16-3/8 in.

BALDWIN FILTERS| Zoro #: G1118494| Mfr #: PA2630

$68.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Air Filter Element
Outside Dia.: 8-1/4"
Length: 16-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118494 Mfr #: PA2630
Item: Air Filter ElementOutside Dia.: 8-1/4"
Length: 16-3/8"Air Filter Design: Element Only
Description/Special Features: Inner Air Filter ElementHeight: 16-3/8"
Width: 8-1/4"Includes: Attached Gasket, Gasket
Country of Origin (subject to change): United States

Description

Air Filter Element, Inner Air Filter Element, Height 16-3/8 In., Length 16-3/8 In., Width 8-1/4 In., Outside Dia. 8-1/4 In., Includes Attached Gasket, Gasket

Reviews