20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Filter, 8-29/32 x 5-23/32 in.

BALDWIN FILTERS| Zoro #: G0769562| Mfr #: PA2042

$15.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0769562 Mfr #: PA2042
Air Filter Design: Element OnlyItem: Air Filter Element
Includes: 4-9/32" (108.7) I. GasketDescription/Special Features: Air Element
Width: 8-29/32"Outside Dia.: 8-29/32"
Length: 5-23/32"Height: 5-23/32"
Country of Origin (subject to change): Mexico

Product Description

Air Filter Element, Air Element, Height 5-23/32 In., Length 5-23/32 In., Width 8-29/32 In., Outside Dia. 8-29/32 In., Includes 4-9/32 In. (108.7) I. Gasket
Save 15%. Sign up for Z-mail.