15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Air Filter, 8-31/32 x 15-1/8 in.

BALDWIN FILTERS| Zoro #: G2306613| Mfr #: PA2873

$109.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306613 Mfr #: PA2873
Item: Air Filter ElementDescription/Special Features: Air Element
Includes: 10-15/16" Lid, (2) Gaskets AttachedAir Filter Design: Element Only
Width: 8-31/32"Outside Dia.: 8-31/32"
Length: 15-1/8"Height: 15-1/8"
Country of Origin (subject to change): France

Product Description

Air Filter Element, Air Element, Height 15-1/8 In., Length 15-1/8 In., Width 8-31/32 In., Outside Dia. 8-31/32 In., Includes 10-15/16 In. Lid, (2) Gaskets Attached

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.