Air Filter, 9-15/16 x 20-29/32 in.

BALDWIN FILTERS| Zoro #: G2381136| Mfr #: RS5488

$85.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381136 Mfr #: RS5488
Air Filter Design: Element Only, RadialIncludes: 6" (152.4) One End I. Gasket
Width: 9-15/16"Outside Dia.: 9-15/16"
Length: 20-29/32"Item: Air Filter
Height: 20-29/32"Description/Special Features: Air Element
Country of Origin (subject to change): United Kingdom

Product Description

Air Filter, Air Element, Height 20-29/32 In., Length 20-29/32 In., Width 9-15/16 In., Outside Dia. 9-15/16 In., Includes 6 In. (152.4) One End I. Gasket

Product Reviews

Save 15%. Sign up for Z-mail.