KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 9-25/32 to 11-7/8 x 25 in.

BALDWIN FILTERS| Zoro #: G2116274| Mfr #: PA2729

$66.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9-25/32" to 11-7/8"
Item: Air Filter
Includes: (2) Gaskets Attached, G501-AF Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2116274 Mfr #: PA2729
Width: 9-25/32" to 11-7/8"Item: Air Filter
Includes: (2) Gaskets Attached, G501-AF IncludedDescription/Special Features: Conical-Shaped Air Element
Height: 25"Length: 25"
Air Filter Design: Element Only, RadialOutside Dia.: 9-25/32" to 11-7/8"
Country of Origin (subject to change): United States

Description

Air Filter, Conical-Shaped Air Element, Height 25 In., Length 25 In., Width 9-25/32 In. to 11-7/8 In., Outside Dia. 9-25/32 In. to 11-7/8 In., Includes (2) Gaskets Attached, G501-AF Included

Reviews