KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 9-31/32 x 1-7/32 in.

BALDWIN FILTERS| Zoro #: G1702364| Mfr #: PA4133

$20.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9-31/32"
Item: Air Filter Element
Description/Special Features: Cabin Air Filter Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702364 Mfr #: PA4133
Width: 9-31/32"Item: Air Filter Element
Description/Special Features: Cabin Air Filter ElementHeight: 1-7/32"
Length: 10-9/16"Air Filter Design: Element Only
Country of Origin (subject to change): China

Description

Air Filter Element, Cabin Air Filter Element, Height 1-7/32 In., Length 10-9/16 In., Width 9-31/32 In.

Reviews