Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 9-7/16" L, 7-7/8" W, 21/32" H

  • Zoro #: G0198374
  • Mfr #: PA10396
$15.03
  • Element Only - Automotive Filters: Yes
  • Air Filter Design: Rectangular
  • Height: 21/32"
See full product details
Orders over $75 ship free.

Baldwin Filters #PA10396 Specifications

  • Zoro #: G0198374
  • Mfr #: PA10396
Element Only - Automotive Filters: Yes Air Filter Design: Rectangular
Height: 21/32" Width: 7-7/8"
Item: Air Filter Air Filter Type - Automotive: Cabin Air Filter
Length: 9-7/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 21/32 In., Width 7-7/8 In., Length 9-7/16 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Baldwin Filters #PA10396