KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 9-7/16 x 1-11/16 in.

BALDWIN FILTERS| Zoro #: G2101041| Mfr #: PA4427

$10.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9-7/16"
Item: Air Filter
Includes: Gasket Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101041 Mfr #: PA4427
Width: 9-7/16"Item: Air Filter
Includes: Gasket AttachedDescription/Special Features: Panel Air Element
Height: 1-11/16"Length: 12-1/4"
Air Filter Design: Element Only, PanelCountry of Origin (subject to change): China

Description

Air Filter, Panel Air Element, Height 1-11/16 In., Length 12-1/4 In., Width 9-7/16 In., Includes Gasket Attached

Reviews