Air Filter, Element, 10 7/16 in. L

BALDWIN FILTERS |Zoro #: G1841795|Mfr #: PA3866

$24.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1841795 Mfr #: PA3866
Air Filter Design: Element OnlyLength: 10-7/16"
Item: Air FilterOutside Dia.: 2-21/32"
Country of Origin (subject to change): Italy

Product Description

Air Filter, Length 10-7/16 In., Outside Dia. 2-21/32 In.

Product Reviews

Save 15% when you sign up for Z-mail.