Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 5-27/32in. to 9-13/16in. dia.

  • Zoro #: G0067247
  • Mfr #: CA5450

$48.36

  • Outside Dia.: 5-27/32" to 9-13/16"
  • Item: Air Filter
  • Element Only - Automotive Filters: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #CA5450 Specifications

  • Zoro #: G0067247
  • Mfr #: CA5450
Outside Dia.: 5-27/32" to 9-13/16" Item: Air Filter
Element Only - Automotive Filters: No Air Filter Design: Oblong
Length: 7-1/8" Description/Special Features: Channel Flow Primary Air Element
Height: 7-1/8" Width: 5-27/32" to 9-13/16"
Air Filter Type - Automotive: Engine Air Filter Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 7-1/8 In., Width 5-27/32 In. to 9-13/16 In., Length 7-1/8 In., Outside Dia. 5-27/32 In. to 9-13/16 In.

Reviews of Baldwin Filters #CA5450