Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 11-3/16in. to 17-11/32in.dia.

  • Zoro #: G0067527
  • Mfr #: CA5500

$141.13

  • Width: 11-3/16" to 17-11/32"
  • Air Filter Design: Oblong
  • Item: Air Filter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #CA5500 Specifications

  • Zoro #: G0067527
  • Mfr #: CA5500
Width: 11-3/16" to 17-11/32" Air Filter Design: Oblong
Item: Air Filter Outside Dia.: 11-3/16" to 17-11/32"
Length: 9-27/32" Height: 9-27/32"
Air Filter Type - Automotive: Engine Air Filter Description/Special Features: Channel Flow EXO Air Element
Element Only - Automotive Filters: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 9-27/32 In., Width 11-3/16 In. to 17-11/32 In., Length 9-27/32 In., Outside Dia. 11-3/16 In. to 17-11/32 In.

Reviews of Baldwin Filters #CA5500