Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 11-7/32in. L x 8-9/32in. dia.

  • Zoro #: G0067201
  • Mfr #: CA5788

$114.85

  • Item: Air Filter
  • Length: 11-7/32"
  • Description/Special Features: Channel Flow Primary Air Element
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #CA5788 Specifications

  • Zoro #: G0067201
  • Mfr #: CA5788
Item: Air Filter Length: 11-7/32"
Description/Special Features: Channel Flow Primary Air Element Element Only - Automotive Filters: No
Width: 8-9/32" Height: 11-7/32"
Air Filter Design: Oblong Outside Dia.: 8-9/32"
Air Filter Type - Automotive: Engine Air Filter Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 11-7/32 In., Width 8-9/32 In. to 13-13/32 In., Length 11-7/32 In., Outside Dia. 8-9/32 In.

Reviews of Baldwin Filters #CA5788