Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 13-1/4in. L x 10-7/32in. dia.

  • Zoro #: G0067317
  • Mfr #: CA5789

$118.53

  • Description/Special Features: Channel Flow Primary Air Element
  • Length: 13-1/4"
  • Width: 10-7/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #CA5789 Specifications

  • Zoro #: G0067317
  • Mfr #: CA5789
Description/Special Features: Channel Flow Primary Air Element Length: 13-1/4"
Width: 10-7/32" Air Filter Type - Automotive: Engine Air Filter
Outside Dia.: 10-7/32" Element Only - Automotive Filters: No
Air Filter Design: Oblong Height: 13-1/4"
Item: Air Filter Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 13-1/4 In., Width 10-7/32 In. to 15-5/8 In., Length 13-1/4 In., Outside Dia. 10-7/32 In.

Reviews of Baldwin Filters #CA5789