Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 11-1/4in. to 15-1/16in. dia.

  • Zoro #: G0067509
  • Mfr #: CA5791

$115.73

  • Length: 9-5/16"
  • Element Only - Automotive Filters: No
  • Air Filter Design: Oblong
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #CA5791 Specifications

  • Zoro #: G0067509
  • Mfr #: CA5791
Length: 9-5/16" Element Only - Automotive Filters: No
Air Filter Design: Oblong Height: 9-5/16"
Air Filter Type - Automotive: Engine Air Filter Description/Special Features: Channel Flow Primary Air Element
Width: 11-1/4" to 15-1/16" Item: Air Filter
Outside Dia.: 11-1/4" to 15-1/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 9-5/16 In., Width 11-1/4 In. to 15-1/16 In., Length 9-5/16 In., Outside Dia. 11-1/4 In. to 15-1/16 In.

Reviews of Baldwin Filters #CA5791