Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Filter, 7-1/16 x 2-19/32 in.
  • Zoro #: G0273515
  • Mfr #: PA4110
$17.88
  • Element Only - Automotive Filters: No
  • Width: 7-1/16"
  • Air Filter Type - Automotive: Engine Air Filter
See full product details
Orders over $50 ship free.

Baldwin Filters #PA4110 Specifications

  • Zoro #: G0273515
  • Mfr #: PA4110
Element Only - Automotive Filters: No Width: 7-1/16"
Air Filter Type - Automotive: Engine Air Filter Item: Air Filter
Height: 2-19/32" Length: 13-1/4"
Includes: Foam Pad Description/Special Features: Panel Air Element with Foam Pad
Air Filter Design: Panel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2-19/32 In., Width 7-1/16 In., Length 13-15/32 In.

Reviews of Baldwin Filters #PA4110