Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 7-7/8 x 1-19/32 in.

  • Zoro #: G0530363
  • Mfr #: PA4146

$11.62

  • Air Filter Type - Automotive: Engine Air Filter
  • Air Filter Design: Panel
  • Description/Special Features: Panel Air Element
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #PA4146 Specifications

  • Zoro #: G0530363
  • Mfr #: PA4146
Air Filter Type - Automotive: Engine Air Filter Air Filter Design: Panel
Description/Special Features: Panel Air Element Element Only - Automotive Filters: No
Item: Air Filter Width: 7-7/8"
Height: 1-9/16" Length: 10-1/2"
Country of Origin (subject to change): Morocco
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1-9/16 In., Width 7-7/8 In., Length 10-5/8 In.

Reviews of Baldwin Filters #PA4146