Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 11-3/16in. L x 1-11/16in. H

  • Zoro #: G0067271
  • Mfr #: PA4487

$13.95

  • Air Filter Type - Automotive: Engine Air Filter
  • Air Filter Design: Panel
  • Includes: Foam Pad
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #PA4487 Specifications

  • Zoro #: G0067271
  • Mfr #: PA4487
Air Filter Type - Automotive: Engine Air Filter Air Filter Design: Panel
Includes: Foam Pad Description/Special Features: Panel Air Element with Foam Pad
Element Only - Automotive Filters: No Width: 9-15/16"
Height: 1-11/16" Item: Air Filter
Length: 11-3/16" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1-11/16 In., Width 9-15/16 In., Length 11-3/16 In.

Reviews of Baldwin Filters #PA4487