Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 5-13/32 x 13-5/32 in.

  • Zoro #: G0500613
  • Mfr #: RS4131

$14.04

  • Length: 13-5/32"
  • Description/Special Features: Radial Seal Air Element
  • Width: 5-13/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #RS4131 Specifications

  • Zoro #: G0500613
  • Mfr #: RS4131
Length: 13-5/32" Description/Special Features: Radial Seal Air Element
Width: 5-13/32" Element Only - Automotive Filters: No
Outside Dia.: 5-13/32" Item: Air Filter
Includes: 3-3/16" (81.0) One End I. Gasket Height: 13-5/32"
Air Filter Type - Automotive: Engine Air Filter Air Filter Design: Radial
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13-5/32 In., Width 5-13/32 In., Length 13-5/32 In., Outside Dia. 5-13/32 In.

Reviews of Baldwin Filters #RS4131