Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, Radial

  • Zoro #: G0116835
  • Mfr #: RS5431

$42.51

  • Air Filter Design: Radial
  • Description/Special Features: Air Element
  • Width: 8-13/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #RS5431 Specifications

  • Zoro #: G0116835
  • Mfr #: RS5431
Air Filter Design: Radial Description/Special Features: Air Element
Width: 8-13/32" Height: 13-3/8"
Length: 13-3/8" Outside Dia.: 8-13/32"
Item: Air Filter Element Only - Automotive Filters: No
Air Filter Type - Automotive: Engine Air Filter Includes: 4-29/32" (124.6) One End I. Gasket
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13-3/8 In., Width 8-13/32 In., Length 13-3/8 In., Outside Dia. 8-13/32 In.

Reviews of Baldwin Filters #RS5431