Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Filter, 9-31/32 x 11-3/8 in.
  • Zoro #: G0261432
  • Mfr #: RS5458
$53.71
  • Width: 9-31/32"
  • Air Filter Type - Automotive: Engine Air Filter
  • Air Filter Design: Radial
See full product details
This item ships free.

Baldwin Filters #RS5458 Specifications

  • Zoro #: G0261432
  • Mfr #: RS5458
Width: 9-31/32" Air Filter Type - Automotive: Engine Air Filter
Air Filter Design: Radial Element Only - Automotive Filters: No
Description/Special Features: Radial Seal Air Element Length: 11-3/8"
Includes: 11-1/2" Lid Outside Dia.: 9-31/32"
Item: Air Filter Height: 11-3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11-3/8 In., Width 9-31/32 In., Length 11-3/8 In., Outside Dia. 9-31/32 In.

Reviews of Baldwin Filters #RS5458