Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 26-1/8in. L x 9-9/32in. H

  • Zoro #: G0067475
  • Mfr #: CA5790

$98.91

  • Description/Special Features: Channel Flow Air Element
  • Air Filter Type - Automotive: Engine Air Filter
  • Width: 5-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #CA5790 Specifications

  • Zoro #: G0067475
  • Mfr #: CA5790
Description/Special Features: Channel Flow Air Element Air Filter Type - Automotive: Engine Air Filter
Width: 5-1/4" Element Only - Automotive Filters: No
Height: 9-9/32" Item: Air Filter
Length: 26-1/8" Air Filter Design: Rectangular
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 9-9/32 In., Width 5-1/4 In., Length 26-1/8 In.

Reviews of Baldwin Filters #CA5790