Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 10-3/8 x 16 in.

  • Zoro #: G0525384
  • Mfr #: PA2425

$50.77

  • Length: 16"
  • Air Filter Type - Automotive: Engine Air Filter
  • Item: Air Filter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #PA2425 Specifications

  • Zoro #: G0525384
  • Mfr #: PA2425
Length: 16" Air Filter Type - Automotive: Engine Air Filter
Item: Air Filter Height: 16"
Width: 10-3/8" Description/Special Features: Air Element
Outside Dia.: 10-3/8" Includes: A. Gasket: [2] Attached; F. Gasket: G21-AF; O. Gasket: G499-AF
Element Only - Automotive Filters: No Air Filter Design: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16 In., Width 10-3/8 In., Length 16 In., Outside Dia. 10-3/8 In.

Reviews of Baldwin Filters #PA2425