Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 7-11/32 x 23-1/2 in.

  • Zoro #: G0540793
  • Mfr #: PA2726

$38.28

  • Includes: A. Gasket.: [1] Attached; F. Gasket.: [1] Included
  • Item: Air Filter
  • Element Only - Automotive Filters: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #PA2726 Specifications

  • Zoro #: G0540793
  • Mfr #: PA2726
Includes: A. Gasket.: [1] Attached; F. Gasket.: [1] Included Item: Air Filter
Element Only - Automotive Filters: No Air Filter Type - Automotive: Engine Air Filter
Height: 23-1/2" Description/Special Features: Air Element
Outside Dia.: 7-11/32" Width: 7-11/32"
Length: 23-1/2" Air Filter Design: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 23-1/2 In., Width 7-11/32 In., Length 23-1/2 In., Outside Dia. 7-11/32 In.

Reviews of Baldwin Filters #PA2726