Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Filter, 7-13/32 to 10-13/32 x 29 in.
  • Zoro #: G0242121
  • Mfr #: PA3951
$85.33
  • Description/Special Features: Conical-Shaped Air Element
  • Item: Air Filter
  • Outside Dia.: 7-13/32" to 10-13/32"
See full product details
This item ships free.

Baldwin Filters #PA3951 Specifications

  • Zoro #: G0242121
  • Mfr #: PA3951
Description/Special Features: Conical-Shaped Air Element Item: Air Filter
Outside Dia.: 7-13/32" to 10-13/32" Air Filter Design: Round
Width: 7-13/32" to 10-13/32" Element Only - Automotive Filters: No
Air Filter Type - Automotive: Engine Air Filter Length: 29"
Includes: A. Gasket: [2] Attached; F. Gasket: G298-AF Height: 29"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 29 In., Width 7-13/32 In. to 10-13/32 In., Length 29 In., Outside Dia. 7-13/32 In. to 10-13/32 In.

Reviews of Baldwin Filters #PA3951