Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 33-31/32in. L x 1-21/32in. H

  • Zoro #: G0067378
  • Mfr #: PA5780

$61.88

  • Height: 1-21/32"
  • Length: 33-31/32"
  • Air Filter Design: Rectangular
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #PA5780 Specifications

  • Zoro #: G0067378
  • Mfr #: PA5780
Height: 1-21/32" Length: 33-31/32"
Air Filter Design: Rectangular Air Filter Type - Automotive: Cabin Air Filter
Includes: 8" Metal Handle Description/Special Features: Cab Air Filter Element
Item: Air Filter Width: 5-15/16"
Element Only - Automotive Filters: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1-21/32 In., Width 5-15/16 In., Length 33-31/32 In.

Reviews of Baldwin Filters #PA5780