Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 12-1/4in. L x 7-15/16in. dia.

  • Zoro #: G0067186
  • Mfr #: PA5281

$159.26

  • Item: Air Filter
  • Includes: Foam Wrap
  • Width: 7-15/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #PA5281 Specifications

  • Zoro #: G0067186
  • Mfr #: PA5281
Item: Air Filter Includes: Foam Wrap
Width: 7-15/16" Length: 12-1/4"
Description/Special Features: Cab Air Element with Foam Wrap Air Filter Design: Round
Air Filter Type - Automotive: Cabin Air Filter Element Only - Automotive Filters: No
Outside Dia.: 7-15/16" Height: 12-1/4"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12-1/4 In., Width 7-15/16 In., Length 12-1/4 In., Outside Dia. 7-15/16 In.

Reviews of Baldwin Filters #PA5281