TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Coolant By-Pass Filter, 3-11/16x5-7/16 In

BALDWIN FILTERS| Zoro #: G1784544| Mfr #: B5144

$12.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Coolant By-Pass Spin-on CanisterIncludes: I. GasketHeight: 5-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784544 Mfr #: B5144
Description/Special Features: Coolant By-Pass Spin-on CanisterIncludes: I. Gasket
Height: 5-7/16"Length: 5-7/16"
Fluid Type: CoolantOutside Dia.: 3-11/16"
Filter Design: Spin-OnItem: Coolant Filter
Width: 3-11/16"Country of Origin (subject to change): United States

Description

Coolant Filter, Fluid Type Coolant, Filter Design Spin-On, Coolant By-Pass Spin-on Canister, Height 5-7/16 In., Length 5-7/16 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes I. Gasket

Reviews