Coolant Filter, 3-11/16 x 4-3/8 In

BALDWIN FILTERS| Zoro #: G2068412| Mfr #: BW5136

$15.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068412 Mfr #: BW5136
Item: Coolant FilterFilter Design: Spin-On
Fluid Type: CoolantIncludes: 2 Units BTE, I. Gasket
Description/Special Features: Coolant Spin-on with BTE FormulaLength: 4-3/8"
Height: 4-3/8"Micron Rating: 45
Width: 3-11/16"Outside Dia.: 3-11/16"
Country of Origin (subject to change): United States

Product Description

Coolant Filter, Fluid Type Coolant, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 45, Height 4-3/8 In., Length 4-3/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes 2 Units BTE, I. Gasket

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.