Coolant Filter, 4-1/4 x 5-13/16 In

BALDWIN FILTERS| Zoro #: G1444125| Mfr #: BW5179

$17.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444125 Mfr #: BW5179
Fluid Type: CoolantItem: Coolant Filter
Filter Design: Spin-OnIncludes: 16 Units BTE, I. Gasket
Description/Special Features: Coolant Spin-on with BTE FormulaWidth: 4-1/4"
Outside Dia.: 4-1/4"Length: 5-13/16"
Height: 5-13/16"Micron Rating: 45
Country of Origin (subject to change): United States

Product Description

Coolant Filter, Fluid Type Coolant, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 45, Height 5-13/16 In., Length 5-13/16 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes 16 Units BTE, I. Gasket

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.