Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G2092727| Mfr #: P294

$25.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 17/32" and 2-5/32"Width: 4-25/32"Length: 10-13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092727 Mfr #: P294
Inside Dia.: 17/32" and 2-5/32"Width: 4-25/32"
Length: 10-13/32"Item: Oil Filter Element
Description/Special Features: Full-Flow Lube ElementHeight: 10-13/32"
Filter Design: Spin-OnOutside Dia.: 4-25/32"
Includes: Reinforced Center Tube, (4) Gaskets Included. End Seal Attached, Spring AttachedCountry of Origin (subject to change): Mexico

Description

Oil Filter Element, Filter Design Spin-On, Length 10-13/32 In., Outside Dia. 4-25/32 In., Includes Reinforced Center Tube, (4) Gaskets Included. End Seal Attached, Spring Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element, Inside Dia. 17/32 In. and 2-5/32 In.

Reviews