PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Oil Filter Element, 10"x4-1/32"x10"

BALDWIN FILTERS| Zoro #: G0505233| Mfr #: P7319

$26.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter ElementLength: 10"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505233 Mfr #: P7319
Item: Oil Filter ElementLength: 10"
Filter Design: Element OnlyDescription/Special Features: Lube Element
Width: 4-1/32"Height: 10"
Includes: O-Ring IncludedOutside Dia.: 4-1/32"
Micron Rating: 7Inside Dia.: 1-25/32"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Element Only, Lube Element, Micron Rating 12, Height 10 In., Length 10 In., Width 4-1/32 In., Outside Dia. 4-1/32 In., Inside Dia. 1-25/32 In., Includes O-Ring Included

Reviews