SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter, Lube Sock, Cotton, Full-Flow

BALDWIN FILTERS| Zoro #: G0849877| Mfr #: V1009-W

$45.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 13/16"Width: 4-3/4"Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849877 Mfr #: V1009-W
Inside Dia.: 13/16"Width: 4-3/4"
Length: 10"Item: Oil Filter
Description/Special Features: Cotton Full-Flow Lube SockHeight: 10"
Filter Design: Spin-OnOutside Dia.: 4-3/4"
Includes: Gasket IncludedCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Length 10 In., Outside Dia. 4-3/4 In., Includes Gasket Included, Fluid Type - Automotive Filters Oil, Description/Special Features Cotton Full-Flow Lube Sock, Inside Dia. 13/16 In.

Reviews