SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter, Spin-On, Vac-Cel, Full-Flow

BALDWIN FILTERS| Zoro #: G2147993| Mfr #: V1645C

$20.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 16"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147993 Mfr #: V1645C
Item: Oil FilterLength: 16"
Filter Design: Element OnlyDescription/Special Features: Vac-Cel Full-Flow Lube Sock
Width: 4-1/4"Height: 16"
Includes: G140-A IncludedOutside Dia.: 4-1/4"
Inside Dia.: 1-1/16"Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Vac-Cel Full-Flow Lube Sock, Height 16 In., Length 16 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Inside Dia. 1-1/16 In., Includes G140-A Included

Reviews