PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Oil Fltr, Spin-On, Vac-Cel, Full-Flow

BALDWIN FILTERS| Zoro #: G2416827| Mfr #: V1656T

$18.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 16"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416827 Mfr #: V1656T
Item: Oil FilterLength: 16"
Filter Design: Element OnlyDescription/Special Features: Vac-Cel, Full-Flow, Dual-Stage
Width: 4-1/2"Height: 16"
Includes: G144 IncludedOutside Dia.: 4-1/2"
Inside Dia.: 1-1/16"Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Element Only, Vac-Cel, Full-Flow, Dual-Stage, Height 16 In., Length 16 In., Width 4-1/2 In., Outside Dia. 4-1/2 In., Inside Dia. 1-1/16 In., Includes G144 Included

Reviews