SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter Element, Full-Flow

BALDWIN FILTERS| Zoro #: G2157802| Mfr #: P415-5AN

$36.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"Micron Rating: 5Inside Dia.: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157802 Mfr #: P415-5AN
Width: 6"Micron Rating: 5
Inside Dia.: 2-5/8"Outside Dia.: 6"
Description/Special Features: Full-Flow Lube Element with Neoprene End Seals and Bail HandleHeight: 17-3/4"
Filter Design: Spin-OnItem: Oil Filter Element
Includes: Bail Handle, (2) End Seals AttachedLength: 17-3/4"
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Spin-On, Length 17-3/4 In., Outside Dia. 6 In., Micron Rating 5, Includes Bail Handle, (2) End Seals Attached, Fluid Type - Automotive Filters Oil, Description/Special Features Full-Flow Lube Element with Neoprene End Seals and Bail Handle, Inside Dia. 2-5/8 In.

Reviews