Oil Filter, Spin-On, Vac-Cel, Full-Flow

BALDWIN FILTERS| Zoro #: G2357214| Mfr #: V1874T

$25.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil FilterLength: 17"Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357214 Mfr #: V1874T
Item: Oil FilterLength: 17"
Filter Design: Element OnlyDescription/Special Features: Vac-Cel Full-Flow Lube Sock
Width: 6-1/2"Height: 17"
Includes: G206 O GasketOutside Dia.: 6-1/2"
Inside Dia.: 2-3/4"Country of Origin (subject to change): Mexico

Description

Oil Filter, Filter Design Element Only, Length 17 In., Outside Dia. 6-1/2 In., Includes G206 O Gasket, Fluid Type - Automotive Filters Oil, Description/Special Features Vac-Cel Full-Flow Lube Sock, Inside Dia. 2-3/4 In.

Reviews